This product requires certification to purchase.

30 in. Manhole Ring and Locking Hinged Cover Set

Bass and Hays Foundry

30 in. Manhole Ring and Locking Hinged Cover Set

  • Fast #
  • Part #BBHHM30NLST
  • Item #9576257
  • Manufacturer Part #.BH HM30-14
5 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

30 in. Manhole Ring and Locking Hinged Cover Set

  • Fast #
  • Part #BBHHM30NLST
  • Item #9576257
  • Manufacturer Part #.BH HM30-14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard HM-30® ductile iron 30" manhole ring & locking hinged cover set
  • H-20 traffic rated when properly installed in reinforced concrete
  • Uncoated cast ductile iron, ASTM A 536, grade 80-55-06, unless otherwise specified
  • Other lettering, special lettering, & LOGOs may be in stock or available on special orders
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 80-55-06
Diameter:
30 in
Material:
Ductile Iron
Product Type:
Locking Hinged Cover Set, Manhole Ring
Waterworks Application:
Sanitary Sewer