This product requires certification to purchase.

40 in. Manhole Ring & Cover

Bass and Hays Foundry

40 in. Manhole Ring & Cover

  • Fast #
  • Part #B122540WTW
  • Item #4322097
  • Manufacturer Part #1225-40WTW
3.4 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

40 in. Manhole Ring & Cover

  • Fast #
  • Part #B122540WTW
  • Item #4322097
  • Manufacturer Part #1225-40WTW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bass & Hays® standard 40" cast iron bottom flanged watertight manhole ring & cover, water department, with 4-bolts & gasket
  • Stock item H-20 traffic rated and watertight when properly installed in reinforced concrete
  • Coated cast gray iron, ASTM A48 CL35B or better, AASHTO M306-10 (M105)
  • Made in USA
  • Requires Certification

Specifications

AASHTO:
AASHTO M-306-10
ASTM:
ASTM A-48 Class 35B
Diameter:
40 in
Material:
Cast Gray Iron
Product Type:
Manhole Cover, Ring