This product requires certification to purchase.

18 x 30 in. Type 4 Inlet Frame Only

Bass and Hays Foundry

814® 18 x 30 in. Type 4 Inlet Frame Only

  • Fast #
  • Part #BH8144FRAMEONLY
  • Item #3575345
  • Manufacturer Part #814-4
5 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

814® 18 x 30 in. Type 4 Inlet Frame Only

  • Fast #
  • Part #BH8144FRAMEONLY
  • Item #3575345
  • Manufacturer Part #814-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-306-10 (M105)
ASTM:
ASTM A-48 Class 35B
Brand Model Compatibility:
814 Grate
Collection:
814®
Length:
30 in
Material:
Cast Gray Iron
Product Type:
Frame
Shape:
Rectangular
Width:
18 in