9-5/8 in. Water Meter Box Lid with Lock
9-5/8 in. Water Meter Box Lid with Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Depth:
- 9-5/8 in
- Material:
- Cast Iron, Plastic
- Material Type:
- Polyethylene
- Waterworks Application:
- Water