This product requires certification to purchase.

30 in. Sanitary Sewer Manhole Ring and Cover

Bass and Hays Foundry

Arlington 30 in. Sanitary Sewer Manhole Ring and Cover

  • Fast #
  • Part #BHHM30ARLSS
  • Item #7870914
  • Manufacturer Part #HHM30-ARLINGTON-SS
3.3 out of 5 Customer Rating
Brand image
Bass and Hays Foundry

Arlington 30 in. Sanitary Sewer Manhole Ring and Cover

  • Fast #
  • Part #BHHM30ARLSS
  • Item #7870914
  • Manufacturer Part #HHM30-ARLINGTON-SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard HM-30® ductile iron 30" manhole ring & locking hinged cover set
  • Sanitary sewer
  • Slip resistant surface with the LLLL® registered trademark
  • Stock item
  • H-20 traffic rated when properly installed in reinforced concrete
  • Uncoated cast ductile iron, ASTM A 536, grade 80-55-06, unless otherwise specified
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 80-55-06
Collection:
Arlington
Diameter:
30 in
Material:
Cast Ductile Iron
Product Type:
Manhole Cover, Ring
Waterworks Application:
Sanitary Sewer