24 x 18 in. Galvanized Water Meter Box with 1 Slot Ring and Cover
BH® 359™ 24 x 18 in. Galvanized Water Meter Box with 1 Slot Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Collection:
- BH® 359™
- Depth:
- 18 in
- Diameter:
- 24 in
- Material:
- Galvanized, Cast Iron