12 in. Automatic Meter Reading Lid Only
BH3® 12 in. Automatic Meter Reading Lid Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- BH3®
- Diameter:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Lid