28 x 18 in. Galvanized Meter Box Automatic Meter Reading with Single Slot
BH®55™ Series 28 x 18 in. Galvanized Meter Box Automatic Meter Reading with Single Slot
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Collection:
- BH®55™ Series
- Diameter:
- 28 in
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Meter Box
- Width:
- 18 in