30 in. Manhole Ring & Cover
Ergo 30 in. Manhole Ring & Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard HM-30® ductile iron 30" manhole ring & locking hinged cover set
- Sanitary sewer
- Slip resistant surface with the LLLL® registered trademark
- Stock item
- H-20 traffic rated when properly installed in reinforced concrete
- Uncoated cast ductile iron, ASTM A 536, grade 80-55-06, unless otherwise specified
- Made in USA
Specifications
- ASTM:
- ASTM A-536 Grade 80-55-06
- Collection:
- Ergo
- Diameter:
- 30 in
- Material:
- Cast Ductile Iron
- Product Type:
- Manhole Cover, Ring
- Waterworks Application:
- Sanitary Sewer