102 x 42 in. Left-Hand Less Door Tub and Shower in White
102 x 42 in. Left-Hand Less Door Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Scratch and mar resistant surface
- Two-piece construction
- Integral soap dish
- Simulated tile walls
- Slip resistant floors
- Oval bathing area
- Toiletry ledges
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 78-1/2 in
- Overall Length:
- 102 in
- Overall Width:
- 42 in