36 x 48 in. Shower with Left Hand Seat in White

You last purchased this on
 
Bathcraft

36 x 48 in. Shower with Left Hand Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bathcraft

36 x 48 in. Shower with Left Hand Seat in White

  • Fast #
  • Part #B4803LWH
  • Item #1826542
  • Manufacturer Part #4803LWH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
  • With seat and soap tray
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Color Finish Category:
Whites
Color Finish Name:
White
Height:
79 in
Length:
36 in
Material:
Fiberglass
Shower Base Shape:
Rectangle
Width:
48 in