36 x 48 in. Shower with Right Hand Seat in Biscuit
36 x 48 in. Shower with Right Hand Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Material:
- Fiberglass
- Overall Height:
- 76 in
- Overall Length:
- 36 in
- Overall Width:
- 48 in
- Shower Base Shape:
- Rectangle