42 x 72 in. Whirlpool Drop-In Bathtub with Left Drain in White
42 x 72 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI Z124.2
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 83 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 21-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 6
- Overall Length:
- 42 in
- Overall Width:
- 72 in
- UL Listed:
- No