56 x 38 in. Soaker Drop-In Bathtub with Center Drain in White
56 x 38 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double fiberglass with smooth gelcoat finish provides a scratch and mar resistant surface
- Problems with mold, mildew, leaks, and caulking replacement are completely eliminated
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Capacity:
- 50 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 22-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 56 in
- Overall Width:
- 38 in