59-3/4 x 33 in. Tub and Shower with Right Hand Drain
59-3/4 x 33 in. Tub and Shower with Right Hand Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Capacity:
- 37.5 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Overall Height:
- 75-7/8 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 33 in