60 x 33 in. Rectangular Tub and Shower with Left Hand Drain in White

You last purchased this on
 
Bathcraft

60 x 33 in. Rectangular Tub and Shower with Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bathcraft

60 x 33 in. Rectangular Tub and Shower with Left Hand Drain in White

  • Fast #
  • Part #B13130LWH
  • Item #7044385
  • Manufacturer Part #13130LWH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
IAPMO Listed -:
No
Overall Length:
60 in
Overall Width:
33 in
UL Listed:
No