60 x 33 in. Rectangular Tub and Shower with Right Hand Drain in White
60 x 33 in. Rectangular Tub and Shower with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- No
- Overall Length:
- 60 in
- Overall Width:
- 33 in
- UL Listed:
- No