60 x 33 in. 37.5 gal Left-Hand Fiberglass Reinforced Plastic Tub and Shower in White
60 x 33 in. 37.5 gal Left-Hand Fiberglass Reinforced Plastic Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Above floor rough-in
- Scratch and mar resistant surface
Specifications
- ADA Compliant:
- No
- Capacity:
- 37.5 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Height:
- 75-7/8 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 33 in