This product requires certification to purchase.

60 x 36 in. Fiberglass Smooth Left Hand Tub and Shower in White

Bathcraft

60 x 36 in. Fiberglass Smooth Left Hand Tub and Shower in White

  • Fast #
  • Part #B7604L00
  • Item #4609978
  • Manufacturer Part #7604L00
5 out of 5 Customer Rating
Brand image
Bathcraft

60 x 36 in. Fiberglass Smooth Left Hand Tub and Shower in White

  • Fast #
  • Part #B7604L00
  • Item #4609978
  • Manufacturer Part #7604L00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Morgantown, WV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Drain Location:
Left
IAPMO Listed:
No
Material:
Fiberglass
Number of Pieces:
1 Piece
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
No