60 x 42 in. Drop-in Bathtub in White

You last purchased this on
 
Bathcraft

60 x 42 in. Drop-in Bathtub in White

  • Fast #
  • Part #BA604200
  • Item #4116939
  • Manufacturer Part #A6042-00
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bathcraft

60 x 42 in. Drop-in Bathtub in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1, ANSI Z124.2
Bathtub Shape:
Oval in Rectangle
CARB OTC LEED Compliant:
No
Capacity:
72 gal
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
42 in
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
No
Width:
60 in