72 x 36 in. Drop-In Bathtub in White
72 x 36 in. Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Problems with mold, mildew, leaks, and caulking replacement are completely eliminated
- Double fiberglass with smooth gelcoat finish provides a scratch and mar resistant surface
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI Z124.2
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 21-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- No