72 x 42 in. Soaker Drop-In Bathtub in White
72 x 42 in. Soaker Drop-In Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- No