60 x 31 in. Fiberglass Left Hand Tub and Shower in White
Chesapeake 60 x 31 in. Fiberglass Left Hand Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Chesapeake
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 31 in
- UL Listed:
- No