60 x 42-1/2 in. Fiberglass Left Hand Tub and Shower in White
Chesapeake 60 x 42-1/2 in. Fiberglass Left Hand Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Chesapeake
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 41-1/2 in
- Drain Location:
- Left
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Overall Height:
- 76 in
- Overall Length:
- 60 in
- Overall Width:
- 41-1/2 in
- UL Listed:
- No