This product requires certification to purchase.

60 x 42-1/2 in. Fiberglass Right Hand Tub and Shower in White

Bathcraft

Chesapeake 60 x 42-1/2 in. Fiberglass Right Hand Tub and Shower in White

  • Fast #
  • Part #B6040R00
  • Item #4609996
  • Manufacturer Part #6040R-00
5 out of 5 Customer Rating
Brand image
Bathcraft

Chesapeake 60 x 42-1/2 in. Fiberglass Right Hand Tub and Shower in White

  • Fast #
  • Part #B6040R00
  • Item #4609996
  • Manufacturer Part #6040R-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1, ANSI Z124.2
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Chesapeake
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
41-1/2 in
Drain Location:
Right
IAPMO Listed:
No
Material:
Fiberglass
Overall Height:
76 in
Overall Length:
60 in
Overall Width:
41-1/2 in
UL Listed:
No