60 in. Right-Hand Midway Fiberglass Reinforced Plastic Tub and Shower in White
Midway 60 in. Right-Hand Midway Fiberglass Reinforced Plastic Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece construction
- Integral soap dish
- Scratch and mar resistant surface
- Above floor rough-in
- Clear acrylic towel bar
- Slip resistant floors
- Smooth walls
Specifications
- ADA Compliant:
- No
- Collection:
- Midway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Overall Height:
- 74-7/8 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 32-7/8 in