This product requires certification to purchase.

60 in. Left-Hand Midway Fiberglass Reinforced Plastic Tub and Shower in White

Bathcraft

Midway 60 in. Left-Hand Midway Fiberglass Reinforced Plastic Tub and Shower in White

  • Fast #
  • Part #B0931L00
  • Item #4610092
  • Manufacturer Part #0931L-00
4.9 out of 5 Customer Rating
Brand image
Bathcraft

Midway 60 in. Left-Hand Midway Fiberglass Reinforced Plastic Tub and Shower in White

  • Fast #
  • Part #B0931L00
  • Item #4610092
  • Manufacturer Part #0931L-00
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Scratch and mar resistant surface
  • One-piece construction
  • Integral soap dish
  • Smooth walls
  • Slip resistant floors
  • Above floor rough-in
  • Clear acrylic towel bar
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Midway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Fiberglass
Overall Height:
74-7/8 in
Overall Length:
59-7/8 in
Overall Width:
32-7/8 in