60 x 30 in. Right-Hand Tub and Shower in White
Valdosta 60 x 30 in. Right-Hand Tub and Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Scratch and mar resistant surface
- Above floor rough-in
Specifications
- ADA Compliant:
- No
- Capacity:
- 34.5 gal
- Collection:
- Valdosta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 75-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in