6 in. x 100 ft. HDPE Drainage Pipe in Black
6 in. x 100 ft. HDPE Drainage Pipe in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-perforated, or solid, pipe is used to transport water but does not allow water, sand or roots to enter from the outside
- Commonly used around trees and evergreens, the solid pipe prevents roots from entering the pipe and creating a blockage
Specifications
- Application:
- Water Systems
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6 in