This product requires certification to purchase.

4 in. x 100 ft. HDPE Drainage Pipe

Baughman Tile

Poly Drain® 4 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #BSW04X100BS
  • Item #9866181
  • Manufacturer Part #SW04X100BS
3.6 out of 5 Customer Rating
Brand image
Baughman Tile

Poly Drain® 4 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #BSW04X100BS
  • Item #9866181
  • Manufacturer Part #SW04X100BS
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Scope: This specification describes 4"(100 mm) internal diameter corrugated high-density polyethylene gravity-flow drainage pipe manufactured under controlled conditions at BTC
  • Design: The pipe design shall consist of an annular corrugated interior/exterior structure. The purpose of this design is to be extremely lightweight & flexible, while maintaining superior strength properties
  • Applicable standards: ASTM F405: Standard specification for large diameter corrugated polyethylene pipe & fittings
  • ASTM D3350: Standard specification for polyethylene plastic pipe and fittings materials
  • AASHTO M252: Standard specification corrugated polyethylene pipe
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-2321, ASTM D-3350, ASTM F-405
Collection:
Poly Drain®
Diameter - Outside:
4-7/10 in
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Single Wall
PipeTubing Size:
4 in