4 in. x 250 ft. HDPE Drainage Pipe
Poly Drain® 4 in. x 250 ft. HDPE Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Scope: This specification describes 4"(100 mm) internal diameter corrugated high-density polyethylene gravity-flow drainage pipe manufactured under controlled conditions at BTC
- Design: The pipe design shall consist of an annular corrugated interior/exterior structure. The purpose of this design is to be extremely lightweight & flexible, while maintaining superior strength properties
- Applicable standards: ASTM F405: Standard specification for large diameter corrugated polyethylene pipe & fittings
- ASTM D3350: Standard specification for polyethylene plastic pipe and fittings materials
- AASHTO M252: Standard specification corrugated polyethylene pipe
Documents
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM F-405
- Collection:
- Poly Drain®
- Diameter - Outside:
- 4-7/10 in
- Length:
- 250
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall
- PipeTubing Size:
- 4