This product requires certification to purchase.

6 in. x 20 ft. HDPE Drainage Pipe

Baughman Tile

Poly Smooth-Line® 6 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #BDWB06X20SB
  • Item #9866192
  • Manufacturer Part #DWB06X20SB
5 out of 5 Customer Rating
Brand image
Baughman Tile

Poly Smooth-Line® 6 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #BDWB06X20SB
  • Item #9866192
  • Manufacturer Part #DWB06X20SB
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Scope: This specification describes 6"(150 mm) internal diameter corrugated high-density polyethylene smooth-interior gravity-flow drainage pipe manufactured under controlled conditions at BTC
  • Design: The pipe design shall consist of a smooth interior liner bonded/welded to an annular corrugated exterior. The purpose of this design is for superior strength properties and flow characteristics over annular corrugated pipe
  • Applicable standards: ASTM F405: Standard specification for corrugated polyethylene pipe & fittings
  • ASTM F477: Standard specification for elastomeric seals for joining plastic pipe
  • ASTM D3350: Standard specification for polyethylene plastic pipe and fittings materials
  • AASHTO M252: Standard specification corrugated polyethylene pipe
  • ASTM F2648: Standard specification for annular corrugated profile wall polyethylene pipe and fittings for land drainage applications
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-3350, ASTM F-2648, ASTM F-405, ASTM F-477
Collection:
Poly Smooth-Line®
Diameter - Outside:
6-49/50 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Dual Wall
PipeTubing Size:
6 in