This product requires certification to purchase.

3 in. Flanged 150# Carbon Steel Tee

Baum American

3 in. Flanged 150# Carbon Steel Tee

  • Fast #
  • Part #B130200M
  • Item #9933891
  • Manufacturer Part #130200M
3.9 out of 5 Customer Rating
Baum American

3 in. Flanged 150# Carbon Steel Tee

  • Fast #
  • Part #B130200M
  • Item #9933891
  • Manufacturer Part #130200M
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Size 3:
3
Fitting Sizes:
3 in
Fitting Type:
Straight, Tee
Material:
Carbon Steel
Pressure Class:
150#