2 in. Plastic Pipe Insulation
2 in. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No