3 in. Plastic Pipe Insulation
3 in. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No