This product requires certification to purchase.

8-3/5 in. Cable Tie in Natural (Pack of 100)

Bay State Cable Ties

8-3/5 in. Cable Tie in Natural (Pack of 100)

  • Fast #
  • Part #BB7S9CMH
  • Item #7485961
  • Manufacturer Part #B7S9CMH
4.7 out of 5 Customer Rating
Brand image
Bay State Cable Ties

8-3/5 in. Cable Tie in Natural (Pack of 100)

  • Fast #
  • Part #BB7S9CMH
  • Item #7485961
  • Manufacturer Part #B7S9CMH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
8-3/5 in
NSF Certified:
No
Package Quantity:
Pack of 100
Tensile Strength:
50 lbs/inch
UL Listed:
No
Width:
9/50 in