This product requires certification to purchase.

12V Plastic LED Work Light

Bayco Products

12V Plastic LED Work Light

  • Fast #
  • Part #BSLR2166
  • Item #6567036
  • Manufacturer Part #BSLR2166
4 out of 5 Customer Rating
Brand image
Bayco Products

12V Plastic LED Work Light

  • Fast #
  • Part #BSLR2166
  • Item #6567036
  • Manufacturer Part #BSLR2166
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light has 60 LED rated at 230 lumens arranged in a floodlight pattern and 6 LED in the base of the handle rated at 32 lumens serving as a spotlight
  • Two built-in magnets, one at tip of light and other at mid-point of body for hands-free use
  • Magnetic hook can be attached to either of the built-in magnets and can be rotated 360° for even more hands-free versatility
  • Octagonal body design keeps the light in place when laid on its side
  • Flat bottom design allows the light to stand up
  • IP-X4 water resistant
  • Impact & chemical resistant
  • Integrated nickel metal hydride (NiMH) battery
  • Includes both AC & DC power supply/charger
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

AMP:
0.5
Battery Type:
NiMH (Nickel-metal hydride)
Beam Spread:
360°
Color Finish Name:
Yellow
Length:
14-3/10 in
Light Bulb Type:
LED
Lumens:
230
Material:
Plastic
Material Type:
Engineered Polymer
Number Of Hours:
35000 h
Number of Lights:
2
Power Source:
Battery
Tool Type:
Work Light
UL Listed:
No
Volts:
12V
Weight:
16 oz
Width:
1-4/5 in