6 ft. Tripod in Black for NSR-1514 LED Scene Light
6 ft. Tripod in Black for NSR-1514 LED Scene Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- NSR-1514
- Color Finish Name:
- Black
- Depth:
- 12 in
- Handle Type:
- Comfort Grip
- Length:
- 6 ft
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Number of Lights:
- 1
- Power Source:
- AC/DC
- Tool Type:
- Work Light
- UL Listed:
- No
- UPC:
- 017398805629
- Volts:
- 12V
- Weight:
- 52.8 oz
- Width:
- 3-1/2 in