7-1/5 in. Alkaline Battery Dual Light Flashlight with Dual Magnets
7-1/5 in. Alkaline Battery Dual Light Flashlight with Dual Magnets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ETLus-listed Intrinsically Safe for use in both above and below ground hazardous locations where explosive gases and dusts may be present
- Flashlight - Floodlight - Dual-Light
- LED technology
- Momentary or constant-on flashlight
- Sharp focused flashlight beam for distance illumination
- Unfocused wide-beam floodlight for close-up illumination
- Dual-light (flashlight and floodlight at same time) for maximum versatility
- Powerful integrated magnets built into the base and pocket clip for multiple hands-free options
- Engineered polymer housing
- Non-slip grip
Documents
Specifications
- Application:
- Hazardous Locations, Industrial
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Diameter:
- 1-4/5 in
- Dimmable:
- No
- Length:
- 7-1/5 in
- Lumens:
- 300
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 017398805858
- Weight:
- 6.9 oz