This product requires certification to purchase.

1/2 in. Plastic Pipe Grommet

B&B Molders

1/2 in. Plastic Pipe Grommet

  • Fast #
  • Part #B143
  • Item #1576147
  • Manufacturer Part #143
4.8 out of 5 Customer Rating
Brand image
B&B Molders

1/2 in. Plastic Pipe Grommet

  • Fast #
  • Part #B143
  • Item #1576147
  • Manufacturer Part #143
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
7/8 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Weight
15 lb
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Grommet
UL Listed
No