This product requires certification to purchase.

1000 lb. 29 x 17 x 28 in. Baby Pipe Buggy

B&B Pipe and Ind Tools

1000 lb. 29 x 17 x 28 in. Baby Pipe Buggy

  • Fast #
  • Part #B2013
  • Item #7784581
  • Manufacturer Part #2013
4.7 out of 5 Customer Rating
Brand image
B&B Pipe and Ind Tools

1000 lb. 29 x 17 x 28 in. Baby Pipe Buggy

  • Fast #
  • Part #B2013
  • Item #7784581
  • Manufacturer Part #2013
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Transports pipe up to 20 foot / 610 cm in length
  • 1,000 lbs. / 453 kg capacity
  • Carries up to 12" diameter pipe, fittings, packages, and more
  • Comes with hold down strap
  • Requires Certification

Documents


Specifications

Capacity:
1000 lb
Depth:
28 in
Height:
29 in
Number of Tools Included:
1
Size:
29 in x 17 in x 28 in
Tool Type:
Baby Pipe Buggy
Weight:
72 lb
Wheel Size:
16 in
Width:
17 in