This product requires certification to purchase.

2000 lb. 12 ft. x 35 in. Biggy Pipe Buggy

B&B Pipe and Ind Tools

2000 lb. 12 ft. x 35 in. Biggy Pipe Buggy

  • Fast #
  • Part #B2014
  • Item #7784578
  • Manufacturer Part #2014
4.3 out of 5 Customer Rating
Brand image
B&B Pipe and Ind Tools

2000 lb. 12 ft. x 35 in. Biggy Pipe Buggy

  • Fast #
  • Part #B2014
  • Item #7784578
  • Manufacturer Part #2014
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Transports pipe up to 24 foot / 732 cm
  • 2,000 lbs. / 907 kg capacity
  • Product dimension assembled: 12 feet in length x 35" width
  • Carries up to 20" diameter pipe, fittings, boxes and more
  • Requires Certification

Documents


Specifications

Capacity:
2000 lb
Length:
12 ft
Number of Tools Included:
1
Size:
12 ft x 35 in
Tool Type:
Biggy Pipe Buggy
Width:
35 in