35 x 6 in. Chain Vise Stand
35 x 6 in. Chain Vise Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable cast aluminum head balances lightweight and durability
- Heavy duty hold down tightening device with replaceable jaw
- Folding legs with chain lock
- Leg bracing doubles as a lipped shelf for holding additional tooling and machines
- Up to 6 in. pipe capacity
- 55 in. width x 35 in. height
Specifications
- Application:
- Heavy Duty
- Height:
- 35 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in
- Tool Stand Type:
- Chain Vise Stand
- Weight:
- 42 lb
- Width:
- 55 in
- Work Load Limit:
- 1000 lb