This product requires certification to purchase.

100-Foot (3/8") 4000 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot/Cold Water)

BE Power Equipment

100-Foot (3/8") 4000 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #B85238115
  • Item #11756254
  • Manufacturer Part #85.238.115
4.6 out of 5 Customer Rating
Brand image
BE Power Equipment

100-Foot (3/8") 4000 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #B85238115
  • Item #11756254
  • Manufacturer Part #85.238.115
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 100-FT Professional Grade 3/8" Replacement / Extension Hose
  • High pressure hose for cold & hot water pressure washers
  • Professional level hose fits many contractor & residential pressure washers
  • Grey Non-Marking Rubber Covering: Won't leave marks on concrete, floors, pavement, houses, or buildings at your power washing jobs
  • Single Wire Steel Braid Construction
  • Withstands high tension and compression strength
  • Wire braid reinforcement keeps the hose sturdy & kink-resistant
  • Bend Restrictors On Both Ends
  • Helps reduce wear & tear on the connectors
  • Long-lasting durability w/ high-performance capabilities
  • Requires Certification

Specifications

Application:
Commercial
Height:
3/8 in
Length:
3/8 in
Type:
B85238115
UPC:
777897171860
Weight:
20 lb
Width:
3/8 in