This product requires certification to purchase.

18' Semi-Pro FiberglassTelescoping Wand (4000 PSI)

BE Power Equipment

18' Semi-Pro FiberglassTelescoping Wand (4000 PSI)

  • Fast #
  • Part #B85206018L
  • Item #11756248
  • Manufacturer Part #85.206.018L
4.9 out of 5 Customer Rating
Brand image
BE Power Equipment

18' Semi-Pro FiberglassTelescoping Wand (4000 PSI)

  • Fast #
  • Part #B85206018L
  • Item #11756248
  • Manufacturer Part #85.206.018L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean Up To 18 Feet High Without A Ladder: Easily reach soffits, fascia, siding & gutters from the ground
  • 3 Adjustable Sections With Leverlocks
  • One 6 1/2' fiberglass section & two 6' aluminum sliding sections
  • Set up the length you need, then lock it down for even results
  • Durable Threaded Gun
  • Adaptors included for M22 & quick connect supply hoses
  • Removes easily for storage & quick field adjustments
  • Use Your Own Quick Connect Spray Tips
  • Wand has a socket that accepts most quick connect spray tips
  • Will also accept BE's Gutter Cleaner Extension (sold separately)
  • Requires Certification

Documents


Specifications

Application:
Residential
Height:
3
Length:
216
Type:
B85206018L
UPC:
777897125122
Weight:
11
Width:
7