This product requires certification to purchase.

2.0 Orifice 25° MEG (1/4" Thread) Spray Tip for Whirl-A-Way Surface Cleaners

BE Power Equipment

2.0 Orifice 25° MEG (1/4" Thread) Spray Tip for Whirl-A-Way Surface Cleaners

  • Fast #
  • Part #B85225020
  • Item #11756252
  • Manufacturer Part #85.225.020
5 out of 5 Customer Rating
Brand image
BE Power Equipment

2.0 Orifice 25° MEG (1/4" Thread) Spray Tip for Whirl-A-Way Surface Cleaners

  • Fast #
  • Part #B85225020
  • Item #11756252
  • Manufacturer Part #85.225.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Replacement Nozzle for BE Whirl-A-Way Surface Cleaners
  • Nozzles fit into male 1/4" threaded spray head or rotary arm
  • Can also be used for many other spraying applications
  • Will not work with quick connectors (adaptor sold separately)
  • Compatibility
  • BE Surface Cleaner Arm Models: 85.792.011 & 85.792.007
  • 85.403.003, 85.403.011& 85.403.007
  • BE Surface Cleaners Models: 85.403.032, 85.403.009,
  • Fits BE Surface Cleaner Replacement Arm Models: 85.792.011 & 85.792.007
  • 85.403.003, 85.403.011, 85.225.020 & 85.403.007
  • Requires Certification

Specifications

Application:
Residential
Length:
3 in
Type:
B85225020
UPC:
777897108934
Weight:
0.2 lb
Width:
1 in