This product requires certification to purchase.

25-Foot (1/4") 4000 PSI Black High Pressure Hose w/ Quick Connectors (Cold Water)

BE Power Equipment

25-Foot (1/4") 4000 PSI Black High Pressure Hose w/ Quick Connectors (Cold Water)

  • Fast #
  • Part #B85225228
  • Item #11756253
  • Manufacturer Part #85.225.228
3.5 out of 5 Customer Rating
Brand image
BE Power Equipment

25-Foot (1/4") 4000 PSI Black High Pressure Hose w/ Quick Connectors (Cold Water)

  • Fast #
  • Part #B85225228
  • Item #11756253
  • Manufacturer Part #85.225.228
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 25-FT Heavy-Duty 1/4" Residential Replacement / Extension Hose
  • Designed for cold water applications
  • Fits many consumer & contractors pressure washers
  • Single Wire Steel Braid Construction
  • Withstands high tension and compression strength
  • Wire braid reinforcement keeps the hose sturdy & kink-resistant
  • Durable Black Rubber Wrapped Outer Cover
  • Light weight and easy to handle
  • Perfect for smaller jobs & tight spaces
  • Rubber Bend Restrictors On Both Ends. Helps reduce wear & tear on the connectors. Long-lasting durability w/ high-performance capabilities
  • Requires Certification

Specifications

Application:
Residential
Height:
1/4 in
Length:
1/4 in
Type:
B85225228
UPC:
777897142921
Weight:
3 lb
Width:
1/4 in