This product requires certification to purchase.

5000 PSI Spray Gun w/ 36" Lance Kit (Hot/Cold Water)

BE Power Equipment

5000 PSI Spray Gun w/ 36" Lance Kit (Hot/Cold Water)

  • Fast #
  • Part #B85205026
  • Item #11756247
  • Manufacturer Part #85.205.026
3.8 out of 5 Customer Rating
Brand image
BE Power Equipment

5000 PSI Spray Gun w/ 36" Lance Kit (Hot/Cold Water)

  • Fast #
  • Part #B85205026
  • Item #11756247
  • Manufacturer Part #85.205.026
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Complete Industrial Grade Pressure Washer Spray Gun & Lance: Replace or upgrade your current gun & wand
  • 3/8" Male Quick Connect Plug On Gun: Snaps into female quick connector on your hose (not included)
  • Rated Up To 5000 PSI, 8 GPM, & 210° F: Fits many brands of consumer, prosumer, & pro pressure washers
  • 1/4" Quick Connector Coupler On Lance
  • Accepts most quick connect nozzles & accessories
  • Also accepts quick connect rotary nozzles
  • 36" Spray Lance
  • Less bending while cleaning pavement and decks
  • Better reach with surface cleaners & water brooms (not included)
  • Requires Certification

Specifications

Application:
Residential
Height:
2 in
Length:
45 in
Type:
B85205026
UPC:
777897100051
Weight:
4 lb
Width:
8 in