Be Power Equipment Professional 5000 Psi Gas - Cold Water Belt-Drive Pressure Washer W/ Comet Pump
Be Power Equipment Professional 5000 Psi Gas - Cold Water Belt-Drive Pressure Washer W/ Comet Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial Grade Honda 24-HP GX Engine Quiet & reliable; low oil alert protects the motor;7-gallon fuel tank lets you work for long periods
- Quiet & reliable; low oil alert protects the motor
- 7-gallon fuel tank lets you work for long periods
- Electric Start Just turn the key & start cleaning; Battery & battery box for starter are included
- Just turn the key & start cleaning
- Battery & battery box for starter are included
- Industrial Grade Comet TW5050S Triplex Pump Adjustable pressure suits a variety of cleaning tasks; Thermal relief valve protects the pump from overheating
- Adjustable pressure suits a variety of cleaning tasks
- Thermal relief valve protects the pump from overheating
- Dual Cogged B-Belt Drive System: Helps prevent slippage for steady power transfer
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 7 gal
- Cord Length:
- 50 ft
- Flow Rate:
- 5 gpm
- Height:
- 52 in
- Horsepower:
- 24 hp
- Length:
- 53 in
- Power Source:
- Gas
- Pressure - Maximum:
- 5000 psi
- Type:
- PEDPE5024HWEBCOM
- UPC:
- 777897144123
- Weight:
- 410 lb
- Width:
- 32 in