This product requires certification to purchase.

Professional 4.0 Orifice Mecline Turbo Nozzle w/ QC Filter (5000 PSI)

BE Power Equipment

Professional 4.0 Orifice Mecline Turbo Nozzle w/ QC Filter (5000 PSI)

  • Fast #
  • Part #B85210140
  • Item #11756251
  • Manufacturer Part #85.210.140
4.3 out of 5 Customer Rating
Brand image
BE Power Equipment

Professional 4.0 Orifice Mecline Turbo Nozzle w/ QC Filter (5000 PSI)

  • Fast #
  • Part #B85210140
  • Item #11756251
  • Manufacturer Part #85.210.140
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spring Loaded Nozzle: Supports the disc so it can be started in any position
  • Rotating Spray Cleans Faster: Up to 70% faster than conventional 0° nozzles
  • Designed For Professional Use
  • Rated for 4000 to 5000 PSI and up to 212°F hot water
  • Efficient cleaning with either hot or cold water
  • Inline Water Filter: 1/4" quick connect fits many spray wands; protects the nozzle from grit & debris
  • Ceramic Disc
  • Durable ceramic spray nozzle is resistant to water pressure abrasion
  • Rotating jet lets you focus on stubborn grime
  • Requires Certification

Documents


Specifications

Application:
Residential
Type:
B85210140
Weight:
1 lb